Lightweight Nylon Framed Sack Truck with Stair Glides

Order Code: ZT3405522S

£199.99 Inc VAT (20%)


Description

Capacity 270kg.Strong nylon frame, 30% lighter than steel.I-Beam frame design for maximum strength.Chemical, corrosion and rust resistant.Built in stair glides.H x W x D: 1220 x 520 x 450mm.Toe plate W x L: 356 x 178mm.Self assembly required.On 250mm dia. pneumatic tyred wheels.Weight 9.8kg.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Lightweight Nylon Framed Sack Truck with Stair Glides
  • Weight
    9.8kg
  • Wheel Type
    Pneumatic
  • Product Type
    Sack Truck
  • Frame Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome