Lightweight Telescopic Handtruck Mounted on 180MM Diameter Pneumatic Tyred Wheels

Order Code: ZT3077692S

£239.99 Inc VAT (20%)


Description

Capacity kg: 150.
Colour: Yellow.
Depth mm: 800.
Frame Material: Steel.
Height mm: 1150.
Material: Steel.
No. of Wheels: 2.
Overall Depth mm: 800.
Overall Height mm: 1150.
Overall Width mm: 430.
Product Type: Manual.
Weight kg: 11.
Wheel Diameter mm: 260.
Wheel Type: Pneumatic.
Width mm: 430.Capacity 150kg. Tubular steel construction. Overall H x W : 1100 x 555mm. Toe plate W x D: 165 x 415mm (fixed) , 500 x 345mm (folding) On 260mm dia. pneumatic tyred wheels.

See full description
Specifications for Lightweight Telescopic Handtruck Mounted on 180MM Diameter Pneumatic Tyred Wheels
  • Material
    Steel
  • Colour
    Yellow
  • Frame Material
    Steel
  • Overall Height
    1150mm
  • Capacity
    150kg
  • Overall Width
    430mm
  • Overall Depth
    800mm
  • Wheel Diameter
    260mm
  • Wheel Type
    Pneumatic
  • Width
    430mm
  • Number of Wheels
    2
  • Weight
    11kg
  • Height
    1150mm
  • Depth
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome