Lightweight Wide Back Aluminium Sack Truck, with Pneumatic Tyres

Order Code: ZT3491859S

£159.99 Inc VAT (20%)


Description

Weight 8kg.Capacity 200kg.High quality - designed for durability and longevity.Rigid tubular frame, 2mm wall thickness.High strength solid axle bar. Fully welded crows foot axle design.5.5mm thickness fixed toe plate.160 x 115 x 5mm welded wheel guards for load stability and wheel splash prevention.UK made.CE marked.On 260mm dia. pneumatic tyred wheels.

Specifications for Lightweight Wide Back Aluminium Sack Truck, with Pneumatic Tyres
  • Product Type
    Sack Truck
  • Wheel Diameter
    260mm
  • Capacity
    200kg
  • Tyre Type
    Pneumatic
  • Weight
    8kg
  • Toe Plate Thickness
    5.5mm
  • Frame Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome