Luggage And Sack Truck, With Pneumatic Tyres, Max. Load 250 Kg

Order Code: ZT2679811S

£649.99 Inc VAT (20%)


Description

Luggage and sack truck, with pneumatic tyres, max. load 250 kg. Supplied = assembled. Max. load = 250 kg. Footplate width = 175 mm. Footplate depth = 415 mm. Wheel diameter = 260 mm. Wheel bearing = roller bearing. Material = steel. Overall height = 1320 mm. Overall width = 560 mm. Overall depth = 780 mm. Weight = 13.5 kg. Classic, sturdy luggage and sack truck with puncture proof wheels, 260 mm. Ergonomic handle and collapsible platform. Platform/mounting frame 360 x 480 mm.

See full description
Specifications for Luggage And Sack Truck, With Pneumatic Tyres, Max. Load 250 Kg
  • Material
    Steel
  • Load Capacity
    250kg
  • Supplied
    Assembled
  • Footplate Width
    175mm
  • Wheel Bearing
    Roller Bearing
  • Wheel Diameter
    260mm
  • Footplate Depth
    415mm
  • Weight
    13.5kg
  • Overall Width
    560mm
  • Overall Height
    1320mm
  • Overall Depth
    780mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome