Medium Duty Compact Aluminium Folding Sack Truck

Order Code: ZT3082128S

£279.99 Inc VAT (20%)


Description

Capacity kg: 150.
Colour: Grey.
Colour: Silver.
Folded Height mm: 780.
Folded Length mm: 60.
Folded Width mm: 500.
Footiron Depth mm: 330.
Footiron Width mm: 490.
Height mm: 1110.
Material: Aluminium.
Material: Steel.
Open Height mm: 1110.
Open Length mm: 490.
Open Width mm: 500.
Product Type: Manual.
Toe Plate Depth mm: 330.
Toe Plate Width mm: 490.
Weight kg: 5.5.
Wheel Diameter mm: 178.
Width mm: 500.Capacity - 150kg. Robust folding handtruck with lightweight aluminium frame. Telescopic handle with simple spring release mechanism. Complete with elasticated load retaining strap. Folding steel toe plate - 490 x 330mm. On 178mm dia. high quality thermoplastic rubber tyred wheels with precision ball bearings for ergonomic smooth running. H x W x D: overall - 1110 x 500 x 490mm, folded - 780 x 500 x 60mm. Weight: 6.5kg.

See full description
Specifications for Medium Duty Compact Aluminium Folding Sack Truck
  • Colour
    Silver
  • Material
    Steel
  • Capacity
    150kg
  • Wheel Diameter
    178mm
  • Width
    500mm
  • Height
    1110mm
  • Weight
    5.5kg
  • Toe Plate Depth
    330mm
  • Folded Height
    780mm
  • Folded Width
    500mm
  • Open Height
    1110mm
  • Footiron Width
    490mm
  • Toe Plate Width
    490mm
  • Open Width
    500mm
  • Folded Length
    60mm
  • Footiron Depth
    330mm
  • Open Length
    490mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome