Mesh Back Distribution Sack Trucks - Straight Crossbars and Mesh Back

Order Code: ZT3078589S

£319.99 Inc VAT (20%)


Description

Application: For carrying small items.
Capacity kg: 200.
Footiron Length mm: 254.
Footiron Width mm: 480.
Height mm: 1257.
Material: Steel.
Toe Plate Length mm: 254.
Toe Plate Width mm: 480.
Weight kg: 20.
Wheel Diameter mm: 200.
Wheel Type: Solid Rubber.
Wheel Type: Solid rubber tyred.
Width mm: 580.Capacity - 200kg. Toe plate W x L - 480 x 254mm. UK made. Ideal for carrying small items. H x W - 1257 x 580mm. On 200mm dia. solid rubber tyred wheels. Weight - 20kg.

See full description
Specifications for Mesh Back Distribution Sack Trucks - Straight Crossbars and Mesh Back
  • Material
    Steel
  • Capacity
    200kg
  • Wheel Diameter
    200mm
  • Wheel Type
    Solid Rubber tyred
  • Width
    580mm
  • Height
    1257mm
  • Weight
    20kg
  • Footiron Length
    254mm
  • Toe Plate Length
    254mm
  • Applications
    Carrying small items
  • Toe Plate Width
    480mm
  • Footiron Width
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome