Mesh Grid Shelf For Drum Cupboard, WxD 900 X 900mm, Max. Load 75 Kg

Order Code: ZT2707314S

£239.99 Inc VAT (20%)


Description

Mesh grid shelf for drum cupboard, WxD 900 x 900 mm, max. load 75 kg. Supplied = assembled. For width = 900 mm. For depth = 900 mm. Max. load = 75 kg. Product type = accessories for fire-resistant gas cylinder cupboards. Additional mesh grid shelf. Max. load 75 kg.

Specifications for Mesh Grid Shelf For Drum Cupboard, WxD 900 X 900mm, Max. Load 75 Kg
  • Load Capacity
    75kg
  • Supplied
    Assembled
  • For Depth
    900mm
  • For Width
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome