Mobile Sump Tray Sheet Steel - LxW 800 X 800mm

Order Code: ZT2733877S

£1,199.99 Inc VAT (20%)


Description

Mobile sump tray made of sheet steel, LxW 800 x 800 mm, 1 x 200 l vertical drum, hot dip galvanised. Supplied = pre-assembled, final assembly by customer. Sump capacity = 203 l. Drum capacity = 1x200 l. Type of grate = with grate. Length = 800 mm. Width = 800 mm. Height = 615 mm. Material = sheet steel. Finish = hot dip galvanised. Colour = zinc plated. Max. load = 500 kg. Test symbol = manufacturers declaration of conformity in accordance with StawaR. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 73 kg. For vertical storage with grate - drum restraint strap as an accessory. Regulation compliant company internal transport, filling and storage of 60 and 200 l drums. Robust trays with certification, push handle and 2 swivel castors and fixed castors each. Sump tray with certification with leakproof welds, made of 3 mm sheet steel with push handle. 2 swivel castors and 2 fixed castors, wheel 125 mm. One swivel castor with wheel stop. Manufacturers declaration of conformity in accordance with StawaR. Approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Easy assembly of push handle and wheels.

See full description
Specifications for Mobile Sump Tray Sheet Steel - LxW 800 X 800mm
  • Load Capacity
    500kg
  • Drum Capacity
    200L x 1
  • Material
    Sheet Steel
  • Colour
    Zinc Plated
  • Width
    800mm
  • Length
    800mm
  • Height
    615mm
  • Weight
    73kg
  • Sump Capacity
    203L
  • Finish
    Hot Dip Galvanised
  • Grate Type
    With Grate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome