Mobile Sump Tray With Perforated Panel Bracket - For 1 X 200 L Drum - Painted Light Blue

Order Code: ZT2695500S

£1,799.99 Inc VAT (20%)


Description

Mobile sump tray with perforated panel bracket, for 1 x 200 l drum, LxWxH 1450 x 800 x 1195 mm, painted light blue. Supplied = pre-assembled, final assembly by customer. Sump capacity = 215 l. Drum capacity = 1x200 l. Type of grate = with removable, zinc plated grate. Length = 1450 mm. Width = 800 mm. Height = 1195 mm. Material = sheet steel, perforated sheet metal, nylon. Finish = painted. Colour = light blue RAL 5012. Design of sump tray = with push handle. Max. load = 1000 kg/m². Clearance height = 125 mm. Test symbol = manufacturers declaration of conformity in accordance with StawaR. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Distributed load = 760 kg. Weight = 101 kg. Simple and safe filling at different points of consumption. With perforated panel bracket and mounting plate. Tray with manufacturer's declaration of conformity in accordance with StawaR. Mobile sump tray for safe and easy filling of oils, lubricants, flammable and water hazardous liquids etc. from 200 l drums at various consumption points. For an upright 200 litre drum. Sump tray made of 3 mm sheet steel, galvanised grate (max. load 1000 kg/m²) Hot dip galvanised push handles Sturdy, galvanised perforated panel bracket with square holes (10 mm) in full length 38 mm grid for free positioning of tool holders. Sturdy, galvanised mounting plate with square holes (10 mm) in a full length 38 mm grid on the sump tray. Retaining strap for fixing the drums. 2 swivel and 2 fixed castors made of nylon 100 mm, of which one swivel castor with wheel stop - overall height 125 mm. Overall dimensions: LxWxH 1450 x 800 x 1195 mm. Tray dimensions: LxWxH 1295 x 800 x 415 mm. With certification manufacturers' declaration of conformity in accordance with StawaR - approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4.

See full description
Specifications for Mobile Sump Tray With Perforated Panel Bracket - For 1 X 200 L Drum - Painted Light Blue
  • Colour
    Light Grey
  • Drum Capacity
    1x200 L
  • Load Capacity
    1000kg/m²
  • Length
    1450mm
  • Width
    800mm
  • Height
    1195mm
  • Weight
    101kg
  • Clearance Height
    125mm
  • Finish
    Painted
  • Design of Sump Tray
    With Push Handle
  • Sump Capacity
    215L
  • Distributed Load
    760kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome