Mounting Material, Part C+D, For Wheel For Steel Sack Truck

Order Code: ZT2680491S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Mounting material, part C+D, for wheel for steel sack truck. Supplied = assembled. Category = transport equipment and trolleys. Product type = mounting materials. Material = metal. Colour = silver.

Specifications for Mounting Material, Part C+D, For Wheel For Steel Sack Truck
  • Product Type
    Mounting Materials
  • Material
    Metal
  • Colour
    Silver
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome