Mounting Set For Wheel, For Aluminium Sack Truck, Consisting Of A Cover Cap And Disc

Order Code: ZT2742037S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Mounting set for wheel, for aluminium sack truck, consisting of a cover cap and disc. Supplied = assembled. Category = transport equipment and trolleys. Product type = mounting materials. Material = metal. Colour = silver.

Specifications for Mounting Set For Wheel, For Aluminium Sack Truck, Consisting Of A Cover Cap And Disc
  • Product Type
    Mounting Materials
  • Material
    Metal
  • Supplied
    Assembled
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome