Off-road Pallet Truck, Lifting Range 65 - 233 mm, Max. Load 1200 kg

Order Code: ZT3150398S

£4,199.99 Inc VAT (20%)


Description

Off-road pallet truck, lifting range 65 - 233 mm, max. load 1200 kg. Supplied = assembled. Max. load = 1200 kg. Load centre = 600 mm. Lifting range = 65 - 233 mm. Length = 1330 mm. Width = 1590 mm. Height = 1210 mm. Fork length = 860 mm. Distance across forks = 212 - 735 mm. Steering wheel material = rubber. Fork roller material = rubber - pneumatic tyres. Steering wheel diameter = 330 mm. Steering wheel width = 100 mm. Fork roller diameter = 550 mm. Fork roller width = 132 mm. Material = steel. Product type = pallet trucks. Colour = light blue RAL 5012. Finish = powder coated. Drawbar height = 1240 mm. Fittings = pneumatic tyres. Suitable for uneven terrain and construction sites. Pneumatic tyres. Small turning radius. The off-road pallet truck is suitable for use on construction sites and uneven ground. The large pneumatic tyres and the steering radius of up to 210° enable excellent handling. The forks are adjustable from 228 mm to 735 mm, the minimum fork height is 65 mm.

See full description
Specifications for Off-road Pallet Truck, Lifting Range 65 - 233 mm, Max. Load 1200 kg
  • Colour
    Light Blue
  • Height
    1210mm
  • Fork Roller Width
    132mm
  • Finish
    Powder coat
  • Product Type
    Pallet Truck
  • Width
    1590mm
  • Fork Length
    860mm
  • Material
    Steel
  • Length
    1330mm
  • Fork Roller Diameter
    550mm
  • Steering Wheel Width
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome