P-Handle Sack Truck 200kg Capacity Blue

Order Code: ZT1024322X

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

'P' style handle for easy handling of heavy objects. Handle design keeps truck horizontal when laid flat. All tubular steel construction. Large 250mm pneumatic wheels for stable transport over uneven or stepped surfaces. Self-assembly wheels.
Capacity: 200kg.

Specifications for P-Handle Sack Truck 200kg Capacity Blue
  • Lifting Capacity/Maximum Load
    200kg
  • MFR Part No.
    HT2014
  • Product Type
    Sack Truck
  • Weight
    8.8kg
  • Colour
    Blue
  • Additional Features
    Toe Plate Size: 470 x 190mm
    With the 'P' Handle it can handle Heavy Objects
    'P' Style Handle for Easy Handling
    2 x Ø200mm Rubber Tyred Wheels
    Horizontal Load Height: 260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome