Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Hand Trucks
P-Handle Sack Truck Pneumatic Wheels
By SHS
Order Code:
ZT2819206S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it in
5-9
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/storage-and-handling/hand-trucks/p-handle-sack-truck-pneumatic-wheels/p/ZT2819206S
Add to quotation
View all Hand Trucks
Description
Steel Sack Barrow c/w 250mm metal centre Pneumatic Wheel, colour Red, 1400mm High, 180kg capacity
Tags:
#BulkDiscount
Specifications
Specifications for P-Handle Sack Truck Pneumatic Wheels
Colour
Red
Material
Steel
Height
1400mm
Wheel Diameter
250mm
Capacity
180kg
Wheel Type
Pneumatic
Product Type
Sack Truck
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome