Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Hand Trucks
P-Handle Sack Truck Puncture Proof Wheels
By SHS
Order Code:
ZT2819215S
£164.99
Inc VAT (20%)
1
Add to basket
Get it in
5-9
working days
Available
GBP
164.99
https://www.zoro.co.uk/shop/storage-and-handling/hand-trucks/p-handle-sack-truck-puncture-proof-wheels/p/ZT2819215S
Add to quotation
View all Hand Trucks
Description
Steel Sack Barrow c/w Puncture Proof Wheels, Colour red, 1400mm High, 180kg capacity
Specifications
Specifications for P-Handle Sack Truck Puncture Proof Wheels
Material
Steel
Colour
Red
Height
1400mm
Capacity
180kg
Product Type
Sack Truck
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome