Pallet Truck with Precision Scale, with Standard Display, Multi-Range Scale

Order Code: ZT3148099S

£3,399.99 Inc VAT (20%)


Description

Pallet truck with precision scale, with standard display, multi-range scale. Supplied = assembled. Max. load = 2200 kg. Load centre = 578 mm. Lifting range = 85 - 205 mm. Length = 1570 mm. Fork length = 1155 mm. Fork width = 170 mm. Distance across forks = 560 mm. Steering radius = 210 °. Scale equipment = without printer. Scale model = with standard display. Weight = 155 kg. Steering wheel material = solid rubber. Fork roller material = polyurethane. Steering wheel diameter = 200 mm. Steering wheel width = 40 mm. Fork roller version = tandem. Fork roller diameter = 80 mm. Fork roller width = 70 mm. Product type = pallet trucks with scales. For checking received goods according to weight. Extremely robust and precise - maximum deviation is less than 0.1 % of the load being weighed. Determining dispatch weight. Order picking with weight check. Backlit LCD display, height 25 mm, easy to read data. Direct weight control during loading and unloading. Manual and automatic reset as well as taring function. Multi-range scale. Scale division - 0 to 1100 kg in 0.2 kg increments - 1100 to 2200 kg in 0.5 kg increments Supplied with external battery charger. On request Calibrated version, finer scale division, higher max. load as well as custom lengths and widths.

See full description
Specifications for Pallet Truck with Precision Scale, with Standard Display, Multi-Range Scale
  • Product Type
    Pallet Trucks with Scales
  • Fork Roller Width
    70mm
  • Length
    1570mm
  • Fork Length
    1155mm
  • Wheel Type
    Solid Rubber Tyres
    Polyurethane
  • Fork Roller Diameter
    80mm
  • Steering Wheel Width
    40mm
  • Steering Wheel Material
    Solid Rubber
  • Weight
    155kg