PE Drum Storage And Filling Station - For 2 X 200 L Drums Incl. Drum Sump

Order Code: ZT2732173S

£899.99 Inc VAT (20%)


Description

PE drum storage and filling station, for 2 x 200 l drums incl. drum sump, LxWxH 1390 x 1250 x 490 mm. Supplied = assembled. Sump capacity = 400 l. Drum capacity = 2x200 l. Length = 1390 mm. Width = 1250 mm. Height = 490 mm. Material = polyethylene. Design of sump tray = clearance for forklift. Max. load = 1250 kg. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Weight = 50 kg. For safe storage and dispensing of aggressive and water hazardous media. For 2 x 200 litre horizontal drums. Integrated 400 litre sump tray, accessible from 2 sides. Robust, durable construction. LxWxH 1390 x 1250 x 490 mm. Max. load 1250 kg (distributed load) Forklift pockets (A/B/C) 370/280/80 mm.

See full description
Specifications for PE Drum Storage And Filling Station - For 2 X 200 L Drums Incl. Drum Sump
  • Material
    Polyethylene
  • Drum Capacity
    2x200 L
  • Load Capacity
    1250kg
  • Supplied
    Assembled
  • Width
    1250mm
  • Length
    1390mm
  • Height
    490mm
  • Weight
    50kg
  • Sump Capacity
    400L
  • Design of Sump Tray
    Clearance for Forklift

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome