PE Drum Sump For 2 X 200 L Drums, Sump Capacity 220 L, With PE Grate, LxWxH 910 X 1310 X 380mm

Order Code: ZT2688913S

£539.99 Inc VAT (20%)


Description

PE drum sump for 2 x 200 l drums, sump capacity 220 l, with PE grate, LxWxH 910 x 1310 x 380 mm. Supplied = assembled. Sump capacity = 220 l. Drum capacity = 2x200 l. Type of grate = with PE grate. Length = 910 mm. Width = 1310 mm. Height = 380 mm. Pallet capacity = 1 Euro. Material = polyethylene. Colour = black. Max. load = 500 kg. Clearance height = 90 mm. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for water hazardous liquids in GHS categories 1 - 4. Distributed load = 500 kg. Weight = 27.6 kg. Sumps in Euro pallet size - drums can be placed directly on the tray grate or on pallets for storage. Sump and grate made entirely of polyethylene - highly resistant to oils, acids, alkaline solutions, chemicals etc. For regulation compliant indoor storage of aggressive and water hazardous liquids in GHS categories 1 - 4. With general certification from the DIBt (German Institute for Construction Technology) , Berlin (Z-40.22-380) Accessible from two sides with forklift and pallet truck. Sturdy construction made of chemical and UV resistant, hardwearing polyethylene (MDPE) Can be stacked to save space. Drum sump with a PE grate - drums and small containers can be placed directly on the tray grate or on pallets with a Euro pallet size of 1200 x 800 mm for storage. Accessible from two sides (forklift pockets on long side 220 mm each, spacing 170 mm)

See full description
Specifications for PE Drum Sump For 2 X 200 L Drums, Sump Capacity 220 L, With PE Grate, LxWxH 910 X 1310 X 380mm
  • Material
    Polyethylene
  • Colour
    Black
  • Drum Capacity
    2x200 L
  • Supplied
    Assembled
  • Load Capacity
    500kg
  • Width
    1310mm
  • Length
    910mm
  • Height
    380mm
  • Weight
    27.6kg
  • Sump Capacity
    220L
  • Grate Type
    With PE Grate
  • Clearance Height
    90mm
  • Pallet Capacity
    1 Euro
  • Distributed Load
    500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome