PE Drum Sump For 2 X 200 L Drums, Sump Capacity 220 L, Without PE Grate, LxWxH 910 X 1310 X 380mm

Order Code: ZT2688857S

£399.99 Inc VAT (20%)


Description

PE drum sump for 2 x 200 l drums, sump capacity 220 l, without PE grate, LxWxH 910 x 1310 x 380 mm. Supplied = assembled. Sump capacity = 220 l. Drum capacity = 2x200 l. Length = 910 mm. Width = 1310 mm. Height = 380 mm. Pallet capacity = 1 Euro. Material = polyethylene. Colour = black. Max. load = 500 kg. Clearance height = 90 mm. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for water hazardous liquids in GHS categories 1 - 4. Distributed load = 500 kg. Weight = 19.5 kg. Sumps in Euro pallet size - pallets can be placed directly on the sump without a grate for storage. Sump made entirely of polyethylene - highly resistant to oils, acids, alkaline solutions, chemicals etc. For regulation compliant indoor storage of aggressive and water hazardous liquids in GHS categories 1 - 4. With general certification from the DIBt (German Institute for Construction Technology) , Berlin (Z-40.22-380) Accessible from two sides with forklift and pallet truck. Sturdy construction made of chemical and UV resistant, hardwearing polyethylene (MDPE) Can be stacked to save space. Drum sump without a grate - pallets with a Euro pallet size of 1200 x 800 mm loaded with drums and small containers can be placed directly on the sump for storage. Accessible from two sides (forklift pockets on long side 220 mm each, spacing 170 mm)

See full description
Specifications for PE Drum Sump For 2 X 200 L Drums, Sump Capacity 220 L, Without PE Grate, LxWxH 910 X 1310 X 380mm
  • Material
    Polyethylene
  • Colour
    Black
  • Drum Capacity
    2x200 L
  • Supplied
    Assembled
  • Load Capacity
    500kg
  • Length
    910mm
  • Width
    1310mm
  • Height
    380mm
  • Weight
    19.5kg
  • Clearance Height
    90mm
  • Sump Capacity
    220L
  • Distributed Load
    500kg
  • Pallet Capacity
    1 Euro

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome