PE Drum Sump For 2 X 200 L Drums, Sump Capacity 236 L, With PE Grate, LxWxH 750 X 1300 X 440mm

Order Code: ZT2688938S

£539.99 Inc VAT (20%)


Description

PE drum sump for 2 x 200 l drums, sump capacity 236 l, with PE grate, LxWxH 750 x 1300 x 440 mm. Supplied = assembled. Sump capacity = 236 l. Drum capacity = 2x200 l. Type of grate = with PE grate. Length = 750 mm. Width = 1300 mm. Height = 440 mm. Material = polyethylene. Colour = black. Max. load = 500 kg. Clearance height = 90 mm. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for water hazardous liquids in GHS categories 1 - 4. Distributed load = 500 kg. Weight = 20 kg. Sturdy, removable PE perforated panel with recesses for optimum handling. Sump and grate made entirely of polyethylene - highly resistant to oils, acids, alkaline solutions, chemicals etc. For regulation compliant indoor storage of aggressive and water hazardous liquids in GHS categories 1 - 4. With general certification from the DIBt (German Institute for Construction Technology) , Berlin (Z-40.22-380) Accessible from two sides with forklift and pallet truck. Sturdy construction made of chemical and UV resistant, hardwearing polyethylene (MDPE) Can be stacked to save space. Drum sump with a PE grate - drums and small containers can be placed directly on the tray grate for storage. Accessible from two sides (forklift pockets on long side 310 mm each, spacing 190 mm)

See full description
Specifications for PE Drum Sump For 2 X 200 L Drums, Sump Capacity 236 L, With PE Grate, LxWxH 750 X 1300 X 440mm
  • Colour
    Black
  • Material
    Polyethylene
  • Drum Capacity
    2x200 L
  • Load Capacity
    500kg
  • Supplied
    Assembled
  • Width
    1300mm
  • Length
    750mm
  • Height
    440mm
  • Weight
    20kg
  • Distributed Load
    500kg
  • Clearance Height
    90mm
  • Grate Type
    With PE Grate
  • Sump Capacity
    236L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome