PE Drum Sump For 4 X 200 L Drums - Collection Capacity 220 L - LxWxH 660 X 2445 X 270mm

Order Code: ZT2688889S

£849.99 Inc VAT (20%)


Description

PE drum sump for 4 x 200 l drums, collection capacity 220 l, with PE grate, LxWxH 660 x 2445 x 270 mm. Supplied = assembled. Sump capacity = 220 l. Drum capacity = 4x200 l. Type of grate = with PE grate. Length = 660 mm. Width = 2445 mm. Height = 270 mm. Material = polyethylene. Colour = black. Max. load = 1000 kg. Clearance height = 90 mm. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for water hazardous liquids in GHS categories 1 - 4. Distributed load = 1000 kg. Weight = 34 kg. For space saving, orderly placement in rows. Accessible from two sides with forklift and pallet truck. For regulation compliant indoor storage of corrosive and water hazardous liquids in GHS categories 1 - 4. Sturdy, removable PE perforated panels with recesses for optimum handling. Sump and grate made entirely of polyethylene - highly resistant to oils, acids, alkaline solutions, chemicals etc. With general certification from the DIBt (German Institute for Construction Technology) , Berlin (Z-40.22-380) Sturdy construction made of chemical and UV resistant, hardwearing polyethylene (MDPE) Stackable to save space. Drum sump with PE grate - drums and small containers can be placed in a row directly on the PE grate for storage. Optimal access to drums in storage. Accessible from two sides (forklift pockets on long side 250 mm each, spacing 190 mm)

See full description
Specifications for PE Drum Sump For 4 X 200 L Drums - Collection Capacity 220 L - LxWxH 660 X 2445 X 270mm
  • Colour
    Black
  • Material
    Polyethylene
  • Drum Capacity
    4x200 L
  • Supplied
    Assembled
  • Load Capacity
    1000kg
  • Length
    660mm
  • Width
    2445mm
  • Weight
    34kg
  • Height
    270mm
  • Clearance Height
    90mm
  • Distributed Load
    1000kg
  • Grate Type
    With PE Grate
  • Sump Capacity
    220L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome