PE Drum Sump For 4 X 200 L Drums - Collection Capacity 242 L - LxWxH 1290 X 1380 X 280mm

Order Code: ZT2688846S

£739.99 Inc VAT (20%)


Description

PE drum sump for 4 x 200 l drums, collection capacity 242 l, with PE grate, LxWxH 1290 x 1380 x 280 mm. Supplied = assembled. Sump capacity = 242 l. Drum capacity = 4x200 l. Type of grate = with PE grate. Length = 1290 mm. Width = 1380 mm. Height = 280 mm. Pallet capacity = 1 chemical. Material = polyethylene. Colour = black. Max. load = 1000 kg. Clearance height = 75 mm. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for water hazardous liquids in GHS categories 1 - 4. Distributed load = 1000 kg. Weight = 30 kg. Sump in chemical pallet size - drums can be placed directly on the tray grate or on pallets for storage. Accessible from four sides with forklift and pallet truck. For regulation compliant indoor storage of corrosive and water hazardous liquids in GHS categories 1 - 4. Sturdy, removable PE perforated panels with recesses for optimum handling. Sump and grate made entirely of polyethylene - highly resistant to oils, acids, alkaline solutions, chemicals etc. With general certification from the DIBt (German Institute for Construction Technology) , Berlin (Z-40.22-380) Sturdy construction made of chemical and UV resistant, hardwearing polyethylene (MDPE) Stackable to save space. Drum sump with a PE grate - drums and small containers can be placed directly on the tray grate or on pallets in chemical pallet size of 1200 x 1200 mm for storage. Accessible from four sides (forklift pockets on long side 220 mm each, spacing 270 mm or 400 mm)

See full description
Specifications for PE Drum Sump For 4 X 200 L Drums - Collection Capacity 242 L - LxWxH 1290 X 1380 X 280mm
  • Colour
    Black
  • Material
    Polyethylene
  • Drum Capacity
    4x200 L
  • Supplied
    Assembled
  • Load Capacity
    1000kg
  • Width
    1380mm
  • Length
    1290mm
  • Weight
    30kg
  • Height
    280mm
  • Sump Capacity
    242L
  • Grate Type
    With PE Grate
  • Pallet Capacity
    1 Chemical
  • Clearance Height
    75mm
  • Distributed Load
    1000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome