PE Environmental Cupboard - Collection Capacity 225 L - For 1 X 200 L Drum, 1 PE Tray Grate

Order Code: ZT2685411S

£1,699.99 Inc VAT (20%)


Description

PE environmental cupboard, collection capacity 225 l, for 1 x 200 l drum, 1 PE tray grate, HxWxD 1835 x 920 x 740 mm. Supplied = assembled. External width = 920 mm. External height = 1835 mm. External depth = 740 mm. Material = polyethylene. Body colour = yellow. Door colour = yellow. Number of doors = 1 pcs. Door type = hinged door. Max. shelf load = 300 kg. Number of storage levels = 1 pcs. Opening angle of doors = 180 °. Shelf material = polyethylene. Storage level material = polyethylene. Lock type = 2 cylinder locks, common key with 2 keys. Number of base sumps = 1 pcs. For regulation compliant indoor storage of corrosive, water hazardous and poisonous liquids in work rooms. Sturdy construction made of highly resistant polyethylene - ideal for chemicals, acids, alkaline solutions, oils, etc. With integrated, leak-proof base sump tray. Lockable door. Safe indoor storage of 1 x 200 litre drum, 60 litre drum or canisters with corrosive chemicals. Lockable with 2 common key cylinder locks (2 key) Integrated, leak-proof base sump tray with DIBt certification , collection capacity 225 litres. Removable PE grate , max. load 300 kg (distributed load)

See full description
Specifications for PE Environmental Cupboard - Collection Capacity 225 L - For 1 X 200 L Drum, 1 PE Tray Grate
  • Material
    Polyethylene
  • Number of Doors
    1
  • Supplied
    Assembled
  • No. of Levels
    1
  • Door Colour
    Yellow
  • External Height
    1835mm
  • External Depth
    740mm
  • External Width
    920mm
  • Storage Level Material
    Polyethylene
  • Shelf Material
    Polyethylene
  • Door Type
    Hinged Door
  • Body Colour
    Yellow
  • No. of Base Sumps
    1
  • Door Opening Angle
    180°
  • Shelf Capacity
    300kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome