PE Hazardous Goods Storage Unit With Roller Shutter - For 2 X 200 L Drums - Collection Capacity 236 L, HxWxD 2110 X 1565 X 995mm

Order Code: ZT2688842S

£2,599.99 Inc VAT (20%)


Description

PE hazardous goods storage unit with roller shutter, for 2 x 200 l drums, collection capacity 236 l, HxWxD 2110 x 1565 x 995 mm. Supplied = assembled. External height = 2110 mm. External width = 1565 mm. External depth = 995 mm. Drum capacity = 2x200 l. Sump capacity = 236 l. Colour = yellow, black. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. Material = polyethylene (MDPE) Lock type = fittings for padlock. Internal height = 1350 mm. Internal width = 1240 mm. Internal depth = 800 mm. Door type = horizontal blinds. Place of use = indoor and outdoor use. For media = water hazardous dangerous goods, corrosive media. Hazard class = for corrosive and water hazardous liquids in accordance with GHS. Weight = 120 kg. Max. load = 500 kg. For indoor and outdoor storage of corrosive and water hazardous liquids in accordance with regulations. Convenient internal dimensions - drums can be stored on a pallet and be handled with a pump, funnel etc. installed. Two smooth running, space saving roller shutters for access from both sides - depot can be opened from the front and rear. Integrated PE sump tray with PE grate and DIBt approval. Made of highly resistant polyethylene - for the storage of aggressive media such as oils, acids, alkaline solutions etc. Two integrated transparent document pockets. Robust, non corroding, UV resistant, weather and chemical resistant construction made of polyethylene Integrated PE drum sump with PE grate. With general certification from the DIBt (German Institute for Construction Technology) , Berlin No. Z-40.22-380. Robust PE roller shutters lockable with padlock (lock not included with delivery, recommended padlock shackle length 80 mm) The depot can be accessed from two sides with a stacker and pallet truck (each forklift pocket 312 mm wide, centre spacing 190 mm) Four recesses for floor anchoring (bolts not included) Convex roof for optimum water drainage. Delivered fully assembled. Storage capacity: for regulation compliant storage of 2 x 200 litre drums, 60 litre drums or small containers with corrosive and water hazardous liquids. Collection capacity 236 litres.

See full description
Specifications for PE Hazardous Goods Storage Unit With Roller Shutter - For 2 X 200 L Drums - Collection Capacity 236 L, HxWxD 2110 X 1565 X 995mm
  • Drum Capacity
    200L x 2
  • Material
    Polyethylene (MDPE)
  • Load Capacity
    500kg
  • Colour
    Yellow
    Black
  • Supplied
    Assembled
  • Weight
    120kg
  • External Height
    2110mm
  • Internal Width
    1240mm
  • Lock Type
    Fittings for Padlock
  • External Depth
    995mm
  • Internal Height
    1350mm
  • External Width
    1565mm
  • Internal Depth
    800mm
  • Door Type
    Horizontal Blinds
  • Applications
    Indoor and Outdoor Use
  • Sump Capacity
    236L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome