PE Sump Tray With Tarpaulin Enclosure, For 4 X 200 L Drums, Collection Capacity 410 L

Order Code: ZT2679969S

£3,499.99 Inc VAT (20%)


Description

PE sump tray with tarpaulin enclosure, for 4 x 200 l drums, collection capacity 410 l. Supplied = flat pack. External height = 1870 mm. External width = 1415 mm. External depth = 1310 mm. Drum capacity = 4x200 l. Sump capacity = 410 l. Colour = blue, yellow. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. Material = polyethylene, PVC, tubular steel, electrolytically zinc plated. Lock type = 2 zips. Internal height = 1550 mm. Internal width = 1280 mm. Internal depth = 1300 mm. Door type = tarpaulin door with zip. Clearance height = 90 mm. Place of use = indoor and outdoor use. For media = water hazardous dangerous goods, corrosive media. Hazard class = for corrosive and water hazardous liquids in accordance with GHS. Weight = 54 kg. Max. load = 4000 kg. For flexible, safe indoor and outdoor storage of corrosive and water hazardous liquids. Robust, zip lockable PVC tarpaulin. Quick set-up and disassembly. Sump tray can also be used indoors without tarpaulin enclosure. PE sump tray with tarpaulin enclosure for use as hazardous goods storage depot in indoor and outdoor areas. Extremely robust PVC tarpaulin, yellow. Highly resistant to aggressive media, abrasion and punctures. Can be locked with 2 zips (on outside left and right) With attachment loops for keeping the front tarpaulin open when storing/removing items. Robust frame construction made of electrolytically zinc plated steel tubes. Convex, fixed PE roof under the tarpaulin for optimum drainage of rain. Enclosure can be dismantled - for flexible use as a sump tray indoors, etc. Sump tray can be accessed from two sides with forklift or pallet truck. Quick assembly in approx. 30 minutes. For storing 4 x 200 litre drums, 60 litre drums or small containers with corrosive and water hazardous liquids. PE sump tray with PE mesh grid , collection capacity 410 litres. Blue. Sump tray with general certification from the DIBt, Berlin (German Institute for Construction Technology) Supplied flat pack - easy self-assembly.

See full description
Specifications for PE Sump Tray With Tarpaulin Enclosure, For 4 X 200 L Drums, Collection Capacity 410 L
  • Colour
    Blue, Yellow
  • Drum Capacity
    4x200 L
  • Load Capacity
    4000kg
  • Supplied
    Flat Pack
  • Weight
    54kg
  • External Height
    1870mm
  • Internal Width
    1280mm
  • External Width
    1415mm
  • Lock Type
    2 Zips
  • Internal Depth
    1300mm
  • Internal Height
    1550mm
  • External Depth
    1310mm
  • Sump Capacity
    410L
  • Applications
    Indoor and Outdoor Use
  • Clearance Height
    90mm
  • Door Type
    Tarpaulin Door With Zip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome