PE Tray For 60 L Drums And Small Containers, Mobile, With Push Handle, With Grate

Order Code: ZT2731965S

£599.99 Inc VAT (20%)


Description

PE tray for 60 l drums and small containers, mobile, with push handle, with grate. Supplied = assembled. Sump capacity = 66 l. Drum capacity = 2x60 l. Type of grate = with PE grate. Length = 811 mm. Width = 605 mm. Height = 340 mm. Material = polyethylene. Design of sump tray = mobile. Max. load = 150 kg. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for water hazardous liquids in GHS categories 1 - 4. Weight = 11.5 kg. Mobile For regulation compliant indoor storage, handling and transport of aggressive and water hazardous liquids in GHS categories 1 - 4. Tray and removable grate made entirely of polyethylene - highly resistant to oils, acids, alkaline solutions etc. For storage of small containers, 50 and 60 litre drums directly in the tray or on the PE grate. Robust, durable construction. With general certification from the DIBt (German Institute for Construction Technology) , Berlin. With 4 castors, wheel 50 mm, and metal push handle.

See full description
Specifications for PE Tray For 60 L Drums And Small Containers, Mobile, With Push Handle, With Grate
  • Drum Capacity
    60L x 2
  • Load Capacity
    150kg
  • Material
    Polyethylene
  • Supplied
    Assembled
  • Width
    605mm
  • Length
    811mm
  • Height
    340mm
  • Weight
    11.5kg
  • Design of Sump Tray
    Mobile
  • Grate Type
    With PE Grate
  • Sump Capacity
    66L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome