PE Tray For 60 L Drums And Small Containers, With 4 Feet, With Grate

Order Code: ZT2731912S

£449.99 Inc VAT (20%)


Description

PE tray for 60 l drums and small containers, with 4 feet, with grate. Supplied = assembled. Sump capacity = 70 l. Drum capacity = 2x60 l. Type of grate = with PE grate. Length = 811 mm. Width = 605 mm. Height = 306 mm. Material = polyethylene. Design of sump tray = 4 feet. Max. load = 150 kg. Clearance height = 105 mm. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for water hazardous liquids in GHS categories 1 - 4. Weight = 9.5 kg. With 4 feet For regulation compliant indoor storage, handling and transport of aggressive and water hazardous liquids in GHS categories 1 - 4. Tray and removable grate made entirely of polyethylene - highly resistant to oils, acids, alkaline solutions etc. For storage of small containers, 50 and 60 litre drums directly in the tray or on the PE grate. Robust, durable construction. With general certification from the DIBt (German Institute for Construction Technology) , Berlin. Extremely sturdy - tray and feet manufactured in one piece. Clearance for forklift, feet at intervals of 290 or 595 mm, 105 mm clearance height.

See full description
Specifications for PE Tray For 60 L Drums And Small Containers, With 4 Feet, With Grate
  • Material
    Polyethylene
  • Drum Capacity
    2x60 L
  • Supplied
    Assembled
  • Load Capacity
    150kg
  • Length
    811mm
  • Width
    605mm
  • Height
    306mm
  • Weight
    9.5kg
  • Design of Sump Tray
    4 Feet
  • Grate Type
    With PE Grate
  • Sump Capacity
    70L
  • Clearance Height
    105mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome