Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Hand Trucks
Performer Truck comes with Long Nose and Double Grip Handle
By Veltruk
Order Code:
ZT2819195S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
5-9
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/storage-and-handling/hand-trucks/performer-truck-comes-with-long-nose-and-double-grip-handle/p/ZT2819195S
Add to quotation
View all Hand Trucks
Description
Aluminium Construction, 460Wx300Dmm Nose plate, Puncture proof wheels, 250kg capacity
Specifications
Specifications for Performer Truck comes with Long Nose and Double Grip Handle
Material
Aluminium
Product Type
Truck
Wheel Type
Puncture proof
Nose Plate Dimensions
460 x 300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome