Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Hand Trucks
Premium Pallet Truck - 1m Long
By SHS
Order Code:
ZT2819213S
£439.99
Inc VAT (20%)
1
Add to basket
Get it in
5-9
working days
Available
GBP
439.99
https://www.zoro.co.uk/shop/storage-and-handling/hand-trucks/premium-pallet-truck-1m-long/p/ZT2819213S
Add to quotation
View all Hand Trucks
Description
540 x 1000mm 2500kg Capacity, Nylon wheels
Specifications
Specifications for Premium Pallet Truck - 1m Long
Capacity
2500kg
Length
1m
Product Type
Pallet Truck
Wheel Material
Nylon