0
1

Premium Two Way Sack Truck 150kg/250kg

Order Code: ZT1233657P

£209.99 Inc VAT (20%)


Description

Platform Trolley Mode L x W x H mm: 1175 x 390 x 930
Sack Truck Mode L x W x H mm: 585 x 390 x 1175
Load Capacity kg: 150
Toe Plate Size W x D mm: 310 x 335

Converts from a sack truck to a platform truck in seconds
Mobile on 250mm pneumatic wheels & 100mm swivel castors
Castors supplied loose for easy assembly
Toe plate size of 310W x 335D mm
Maximum load capacity as sack truck: 250kg
Maximum load capacity as platform truck: 150kg

See full description
Specifications for Premium Two Way Sack Truck 150kg/250kg
  • Product Type
    Two Way Sack Truck
  • Wheel Diameter
    250mm
  • Wheel Type
    Pneumatic
  • Castor Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome