Professional Long Goods Truck, Max. Load 2.5 T, Electrolytically Zinc Plated

Order Code: ZT2739404S

£3,099.99 Inc VAT (20%)


Description

Professional long goods truck, max. load 2.5 t, electrolytically zinc plated. Supplied = partially assembled. Frame material = steel, electrolytically zinc plated. Colour = silver. Overall width = 1270 mm. Overall height = 605 mm. Overall length = 3000 mm. Loading height = 605 mm. Platform length = 3000 mm. Platform width = 1270 mm. Max. load = 2500 kg. Wheel type = pneumatic tyres. Wheel diameter = 460 mm. Wheel bearing = precision ball bearing. Wheel fittings = 2 swivel castors, 2 fixed castors. Product type = long goods trucks. Supports the flow of materials and goods. Easy to move even with heavy loads. Sturdy truck for the transport of long goods such as pipes, rods and beams. Max. length between axles: 2920 mm. Adjustable lengths: 1420 mm, 2420 mm and 2920 mm. Drawbar with coupling eyelet. Delivered with 4 corner posts. Clearance between corner posts: 1160 mm. Drawbar length: 1210 mm. Delivered partially assembled - easy final assembly.

See full description
Specifications for Professional Long Goods Truck, Max. Load 2.5 T, Electrolytically Zinc Plated
  • Load Capacity
    2500kg
  • Product Type
    Long Goods Trucks
  • Wheel Type
    Pneumatic Tyres
  • Wheel Bearing
    Precision Ball Bearing
  • Wheel Diameter
    460mm
  • Colour
    Silver
  • Supplied
    Partially Assembled
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Frame Material
    Steel, Electrolytically Zinc Plated
  • Overall Length
    3000mm
  • Overall Height
    605mm
  • Overall Width
    1270mm
  • Platform Length
    3000mm
  • Platform Width
    1270mm
  • Loading Height
    605mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome