Professional Long Goods Truck, Max. Load 3.5 T, Length 4 M, Electrolytically Zinc Plated

Professional Long Goods Truck, Max. Load 3.5 T, Length 4 M, Electrolytically Zinc Plated

Order Code: ZT2739439SCopy

£3,499.99 Inc VAT (20%)


Description

Professional long goods truck, max. load 3.5 t, length 4 m, electrolytically zinc plated. Supplied = partially assembled. Frame material = steel, electrolytically zinc plated. Colour = silver. Overall width = 1270 mm. Overall height = 640 mm. Overall length = 4000 mm. Loading height = 640 mm. Platform length = 4000 mm. Platform width = 1270 mm. Max. load = 3500 kg. Wheel type = pneumatic tyres. Wheel diameter = 540 mm. Wheel bearing = precision ball bearing. Wheel fittings = 2 swivel castors, 2 fixed castors. Product type = long goods trucks. Supports the flow of materials and goods. Easy to move even with heavy loads. Sturdy truck for the transport of long goods such as pipes, rods and beams. Max. length between axles: 4000 mm. Adjustable lengths: 2500, 3500 and 4000 mm. Drawbar with coupling eyelet. Delivered with 4 corner posts/1000 mm. Clearance between corner posts: 1160 mm. Drawbar length: 1210 mm. Delivered partially assembled - easy final assembly.

See full description
Specifications for Professional Long Goods Truck, Max. Load 3.5 T, Length 4 M, Electrolytically Zinc Plated
  • Wheel Diameter
    540mm
  • Product Type
    Long Goods Trucks
  • Wheel Bearing
    Precision Ball Bearing
  • Wheel Type
    Pneumatic Tyres
  • Load Capacity
    3500kg
  • Colour
    Silver
  • Supplied
    Partially Assembled
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Frame Material
    Steel, Electrolytically Zinc Plated
  • Overall Length
    4000mm
  • Overall Height
    640mm
  • Overall Width
    1270mm
  • Loading Height
    640mm
  • Platform Length
    4000mm
  • Platform Width
    1270mm