Professional Long Goods Truck, Max. Load 800 Kg, With Drawbar, Electrolytically Zinc Plated

Order Code: ZT2739406S

£1,299.99 Inc VAT (20%)


Description

Professional long goods truck, max. load 800 kg, with drawbar, electrolytically zinc plated. Supplied = partially assembled. Frame material = steel, electrolytically zinc plated. Colour = silver. Overall width = 608 mm. Overall height = 700 mm. Overall length = 2800 mm. Loading height = 700 mm. Platform length = 2800 mm. Platform width = 608 mm. Max. load = 800 kg. Wheel type = elastic tyres. Wheel diameter = 200 mm. Wheel bearing = precision ball bearing. Wheel fittings = 4 swivel castors, 2 fixed castors. Product type = long goods trucks. Supports the flow of materials and goods. Easy to move even with heavy loads. Sturdy truck for the transport of long goods such as pipes, rods and beams. Clearance between cargo holders: 520 mm. One drawbar included in delivery. Delivered partially assembled - easy final assembly.

See full description
Specifications for Professional Long Goods Truck, Max. Load 800 Kg, With Drawbar, Electrolytically Zinc Plated
  • Wheel Type
    Elastic Tyres
  • Product Type
    Long Goods Trucks
  • Wheel Bearing
    Precision Ball Bearing
  • Wheel Diameter
    200mm
  • Load Capacity
    800kg
  • Colour
    Silver
  • Supplied
    Partially Assembled
  • Wheel Fittings
    4 Swivel Castors, 2 Fixed Castors
  • Frame Material
    Steel, Electrolytically Zinc Plated
  • Overall Length
    2800mm
  • Overall Height
    700mm
  • Overall Width
    608mm
  • Loading Height
    700mm
  • Platform Length
    2800mm
  • Platform Width
    608mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome