Professional Sack Truck 200, Max. Load 350 Kg, HxWxD 1100 X 620 X 585mm, Pneumatic Tyres

Order Code: ZT2743500S

£499.99 Inc VAT (20%)


Description

Professional sack truck 200, max. load 350 kg, HxWxD 1100 x 620 x 585 mm, pneumatic tyres. Supplied = assembled. Max. load = 350 kg. Footplate width = 400 mm. Footplate depth = 400 mm. Wheel type = pneumatic tyres. Wheel diameter = 260 mm. Wheel bearing = roller bearing. Wheel width = 85 mm. Material = steel. Colour = grey. Finish = powder coated. Overall height = 1100 mm. Overall width = 620 mm. Overall depth = 585 mm. Weight = 13.4 kg. Loading height = 1100 mm. Footplate material = aluminium. Platform width = 400 mm. Platform length = 400 mm. Rubber safety handles. Wheel guards. Move heavy objects easily. Construction site sack truck with 4-ply tyres and extra large footplate, 40 cm deep.

See full description
Specifications for Professional Sack Truck 200, Max. Load 350 Kg, HxWxD 1100 X 620 X 585mm, Pneumatic Tyres
  • Colour
    Grey
  • Material
    Steel
  • Supplied
    Assembled
  • Load Capacity
    350kg
  • Footplate Depth
    400mm
  • Wheel Type
    Pneumatic Tyres
  • Wheel Bearing
    Roller Bearing
  • Wheel Diameter
    260mm
  • Footplate Width
    400mm
  • Weight
    13.4kg
  • Overall Height
    1100mm
  • Overall Width
    620mm
  • Overall Depth
    585mm
  • Platform Width
    400mm
  • Loading Height
    1100mm
  • Platform Length
    400mm
  • Finish
    Powder-coated
  • Footplate Material
    Aluminium
  • Wheel Width
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome