Professional Sack Truck CT4025, Footplate WxD 400 X 250mm, PU Tyres, Non Marking

Order Code: ZT2737738S

£559.99 Inc VAT (20%)


Description

Professional sack truck CT4025, footplate WxD 400 x 250 mm, PU tyres, non marking. Supplied = assembled. Max. load = 350 kg. Footplate width = 400 mm. Footplate depth = 250 mm. Wheel type = non-marking polyurethane. Wheel diameter = 250 mm. Wheel bearing = roller bearing. Material = steel. Colour = grey. Finish = powder coated. Overall height = 1100 mm. Overall width = 585 mm. Overall depth = 450 mm. Weight = 13.4 kg. Frame width = 60 mm. Loading height = 1100 mm. Platform width = 400 mm. Platform length = 250 mm. Move heavy loads with ease. Ergonomic - easy on the spine. Puncture proof tyres. Sturdy and durable professional sack truck made of steel, permanently welded.

See full description
Specifications for Professional Sack Truck CT4025, Footplate WxD 400 X 250mm, PU Tyres, Non Marking
  • Colour
    Grey
  • Material
    Steel
  • Supplied
    Assembled
  • Load Capacity
    350kg
  • Footplate Depth
    250mm
  • Wheel Bearing
    Roller Bearing
  • Wheel Diameter
    250mm
  • Wheel Type
    Non-Marking Polyurethane
  • Footplate Width
    400mm
  • Frame Width
    60mm
  • Weight
    13.4kg
  • Overall Width
    585mm
  • Overall Depth
    450mm
  • Overall Height
    1100mm
  • Loading Height
    1100mm
  • Platform Width
    400mm
  • Platform Length
    250mm
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome