Professional Sack Truck Steel, With Folding Footplate, Max. Load 200 Kg

Order Code: ZT2737142S

£499.99 Inc VAT (20%)


Description

Professional sack truck made of steel, with folding footplate, max. load 200 kg. Supplied = assembled. Model = folding footplate. Max. load = 200 kg. Footplate width = 300 mm. Footplate depth = 130 mm. Wheel type = polyurethane. Wheel diameter = 260 mm. Wheel width = 85 mm. Material = tubular steel. Colour = grey. Finish = powder coated. Overall height = 1160 mm. Overall width = 560 mm. Overall depth = 400 mm. Weight = 10 kg. Footplate material = steel. Puncture-proof tyres. Folding footplate. Safety handles. Permanently welded oval tube construction, high quality powder coating in grey and tried and tested in everyday use. The smooth running polyurethane wheels with roller bearings make heavy loads easy to move. A heavy duty footplate and an additional folding footplate round off this professional sack truck. Ideal for crates, boxes and cartons as well as parcels, moving boxes, washing machines and refrigerators. Folding footplate: width x depth 232 x 433 mm.

See full description
Specifications for Professional Sack Truck Steel, With Folding Footplate, Max. Load 200 Kg
  • Material
    Tubular Steel
  • Colour
    Grey
  • Model
    Folding Footplate
  • Load Capacity
    200kg
  • Supplied
    Assembled
  • Footplate Depth
    130mm
  • Wheel Type
    Polyurethane
  • Wheel Diameter
    260mm
  • Footplate Width
    300mm
  • Weight
    10kg
  • Overall Width
    560mm
  • Overall Depth
    400mm
  • Overall Height
    1160mm
  • Finish
    Powder-coated
  • Footplate Material
    Steel
  • Wheel Width
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome