Ramped Corner For Low Profile Steel Sump Tray, WxD 500 X 500mm, Max. Wheel Load 500 Kg

Order Code: ZT2674619S

£329.99 Inc VAT (20%)


Description

Ramped corner for low profile steel sump tray, WxD 500 x 500 mm, max. wheel load 500 kg. Supplied = assembled. Length = 500 mm. Width = 500 mm. Finish = zinc plated. Max. wheel load = 500 kg. Product type = accessories for low profile sump trays. Zinc plated, width x depth 500 x 500 mm. Max. wheel load 500 kg.

Specifications for Ramped Corner For Low Profile Steel Sump Tray, WxD 500 X 500mm, Max. Wheel Load 500 Kg
  • Supplied
    Assembled
  • Width
    500mm
  • Length
    500mm
  • Product Type
    Accessories for Low Profile Sump Trays
  • Finish
    Zinc Plated
  • Wheel Load
    500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome