Recobulk IBC Container, on Composite Pallet, NW 225/NW 50

Order Code: ZT3149329S

£799.99 Inc VAT (20%)


Description

RECOBULK IBC container, on composite pallet, NW 225/NW 50. Supplied = assembled. Capacity = 1000 l. Length = 1200 mm. Width = 1000 mm. Height = 1160 mm. Weight = 65 kg. Colour = natural. Material = polyethylene (low pressure PE/HDPE) Material properties = UV stabilised. Feature = stackable. Fittings = on composite pallet. Drainage tap version = with welded seal cap. Frame finish = zinc plated. Fork entry option = 4-way. Model = standard. Nominal drainage tap diameter = 50 mm. Nominal filling opening diameter = 225 mm. Frame material = tubular steel. Product type = tanks. Environmentally friendly reconditioned and recycled IBC container. Parts in contact with the product, such as the inner container, screw cap, labelling plate and fittings are new. Mesh pallet and pallet have been cleaned and checked. Made of UV-stabilised HDPE with robust, zinc plated tubular steel mesh frame. Stackable for all storage purposes. Legally compliant and safe storage of hazardous substances in IBC containers. Reconditioning refers to the process of recycling used IBC containers. Reconditioned IBCs not only offer a more cost effective alternative for the user, but above all represent a benefit for the environment by conserving valuable resources. Container with 1000 litre capacity. Spout with welded seal cap, filling and drain opening that can be sealed, and large plate for labels.

See full description
Specifications for Recobulk IBC Container, on Composite Pallet, NW 225/NW 50
  • Colour
    Natural
  • Width
    1000mm
  • Frame Material
    Tubular Steel
  • Height
    1160mm
  • Material Properties
    UV Stabilised
  • Product Type
    IBC Container
  • Length
    1200mm
  • Fork Entry Option
    4-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome