Recobulk IBC Container with UV Protection, UN Approval, on A Wooden Pallet, NW 225/NW 80

Order Code: ZT3149597S

£929.99 Inc VAT (20%)


Description

RECOBULK IBC container with UV protection, UN approval, on a wooden pallet, NW 225/NW 80. Supplied = assembled. Capacity = 1000 l. Length = 1200 mm. Width = 1000 mm. Height = 1160 mm. Weight = 65 kg. Colour = black. Material = polyethylene (low pressure PE/HDPE) Material properties = UV resistant. Feature = stackable. Fittings = on a wooden pallet. Drainage tap version = with welded seal cap. Frame finish = zinc plated. Fork entry option = 4-way. Model = hazardous goods, UV protection. Nominal drainage tap diameter = 80 mm. Nominal filling opening diameter = 225 mm. Frame material = tubular steel. Product type = tanks. Environmentally friendly reconditioned and recycled IBC container as a hazardous goods model. Parts in contact with the product, such as the inner container, screw cap, labelling plate and fittings are new. Mesh pallet and pallet have been cleaned and checked. Made of black UV-stabilised HDPE with additional UV protection. Stackable for transport and storage purposes. Legally compliant and safe storage of hazardous substances in IBC containers. Reconditioning refers to the process of recycling used IBC containers. Reconditioned IBCs not only offer a more cost effective alternative for the user, but above all represent a benefit for the environment by conserving valuable resources. Container with 1000 litre capacity, made of black HDPE for additional UV protection. Spout with welded seal cap, filling and drain opening that can be sealed, and large plate for labels. UN approval: 31HA1/Y/./100 (valid for 5 full years) .

See full description
Specifications for Recobulk IBC Container with UV Protection, UN Approval, on A Wooden Pallet, NW 225/NW 80
  • Colour
    Black
  • Length
    1200mm
  • Frame Material
    Tubular Steel
  • Product Type
    IBC Container
  • Width
    1000mm
  • Height
    1160mm
  • Drainage Tap Diameter
    80mm
  • Fork Entry Option
    4-way
  • Filling Opening Diameter
    225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome