Roll Pallet Truck, Lifting Range 180 - 300 mm, Max. Load 2000 kg

Order Code: ZT3150427S

£2,699.99 Inc VAT (20%)


Description

Roll pallet truck, lifting range 180 - 300 mm, max. load 2000 kg. Supplied = assembled. Lifting range = 180 - 300 mm. Length = 1600 mm. Width = 760 mm. Height = 1200 mm. Fork length = 1170 mm. Distance across forks = 670 mm. Steering wheel material = polyurethane. Fork roller material = polyurethane. Steering wheel diameter = 200 mm. Steering wheel width = 50 mm. Fork roller version = tandem. Fork roller diameter = 80 mm. Fork roller width = 70 mm. Material = steel. Product type = pallet trucks. Colour = light blue RAL 5012. Finish = powder coated. Drawbar height = 1200 mm. Fittings = adapter for material on rolls. To lift rolls/cable drums. Specially shaped forks.

See full description
Specifications for Roll Pallet Truck, Lifting Range 180 - 300 mm, Max. Load 2000 kg
  • Colour
    Light Blue
  • Product Type
    Pallet Truck
  • Width
    760mm
  • Fork Length
    1170mm
  • Length
    1600mm
  • Height
    1200mm
  • Finish
    Powder coat
  • Fork Roller Width
    70mm
  • Material
    Steel
  • Fork Roller Diameter
    80mm
  • Steering Wheel Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome