Round Drum, Capacity 125 L

Order Code: ZT2693927S

£219.99 Inc VAT (20%)


Description

Round drum, capacity 125 l, 1+ items. Supplied = assembled. Height = 850 mm. Weight = 5.2 kg. Diameter = 490 mm. Opening diameter = 200 mm. Colour = white. Number of handles = 2 pcs. Material = polyethylene (high pressure PE/LDPE) Temperature resistance = -20 °C to +50 °C. Fittings = safety grips. Cover = yes. Colour of lid = red. Max. handle load = 30 kg. Model = with plastic drainage tap NW 15 mm. Product type = drums. With 2 folding handles at the sides on models with 30 litres or more. With plastic dispensing tap as standard. Resistant to many acids and alkalis (please ask for details) Temperature resistant from -20 °C to +50 °C. Made of high pressure polyethylene suitable for foodstuffs. With two folding handles at the sides (max. load per handle 30 kg) Brass drain tap at extra cost (see opposite page)

See full description
Specifications for Round Drum, Capacity 125 L
  • Material
    Polyethylene (High Pressure PE / LDPE)
  • Colour
    White
  • Product Type
    Drums
  • Supplied
    Assembled
  • Diameter
    490mm
  • Weight
    5.2kg
  • Height
    850mm
  • Lid Colour
    Red
  • Cover
    Yes
  • Number of Handles
    2
  • Handle Load
    30kg
  • Opening Diameter
    200mm
  • Temperature Resistance
    20°C To +50°C
  • Fittings
    Safety Grips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome