Round Drum, Capacity 80 L

Order Code: ZT2693988S

625mm
£179.99 Inc VAT (20%)


Description

Round drum, capacity 80 l, 1+ items. Supplied = assembled. Height = 625 mm. Weight = 4.5 kg. Diameter = 490 mm. Opening diameter = 200 mm. Colour = white. Number of handles = 2 pcs. Material = polyethylene (high pressure PE/LDPE) Temperature resistance = -20 °C to +50 °C. Fittings = safety grips. Cover = yes. Colour of lid = red. Max. handle load = 30 kg. Model = with plastic drainage tap NW 15 mm. Product type = drums. With 2 folding handles at the sides on models with 30 litres or more. With plastic dispensing tap as standard. Resistant to many acids and alkalis (please ask for details) Temperature resistant from -20 °C to +50 °C. Made of high pressure polyethylene suitable for foodstuffs. With two folding handles at the sides (max. load per handle 30 kg) Brass drain tap at extra cost (see opposite page)

See full description