Sack Truck, KRANE CART AMG250, Max. Load 114 Kg

Sack Truck, KRANE CART AMG250, Max. Load 114 Kg

Order Code: ZT2733557SCopy

£449.99 Inc VAT (20%)


Description

Sack truck, KRANE CART AMG250, max. load 114 kg. Supplied = pre-assembled, final assembly by customer. Max. load = 114 kg. Wheel diameter = 92/198 mm. Wheel width = 35/70 mm. Material = polyurethane. Colour = black. Finish = steel. Weight = 6.8 kg. External dimensions when folded = 635x457x279 mm. Loading height = 1110 mm. Footplate material = steel. Max. load as trolley = 114 kg. Platform width = 305 mm. Tube diameter = 19 mm. Platform length = 570 mm. Wheel fittings = 2 swivel castors, 2 wheels. Feature = folding. Very light. Multifunctional. Space saving. Practical. The innovative transport devise is both a car and a truck. Very practical, well designed and detailed features, and easy to use. Practical accessories means the transport device can be fitted such that it is perfectly adjustable to all applications.

See full description
Specifications for Sack Truck, KRANE CART AMG250, Max. Load 114 Kg
  • Material
    Polyurethane
  • Colour
    Black
  • Load Capacity
    114kg
  • Tube Diameter
    19mm
  • Wheel Fittings
    2 Swivel Castors, 2 Wheels
  • Weight
    6.8kg
  • Wheel Width
    35 / 70mm
  • Additional Features
    Folding
  • Footplate Material
    Steel
  • Finish
    Steel
  • Platform Length
    570mm
  • Platform Width
    305mm
  • Loading Height
    1110mm
  • Load As Trolley
    114kg
  • Wheel Diameter
    92 / 198mm