0
1

Sack Truck with Pneumatic Tyres 200kg Folding

Order Code: ZT1225310P

£99.99 Inc VAT (20%)


Description

Extra-strong tubular steel framework with heavy-duty pneumatic tyres allow transport of load over rough terrain. Features foldaway toe plate and height adjustable handles. Fitted with composite grip handles for added comfort and stability.

Specifications for Sack Truck with Pneumatic Tyres 200kg Folding
  • MFR Part No.
    CST801
  • Capacity
    200kg
  • Weight
    10.06kg
  • Height
    810-1165mm
  • Overall Width
    480mm
  • Wheel Diameter
    250mm
  • Wheel Width
    80mm
  • Platform Depth
    290mm