Stainless Steel Sack Truck, With Polyurethane Tyres, Max. Load 150 Kg

Order Code: ZT2711230S

£329.99 Inc VAT (20%)


Description

Stainless steel sack truck, with polyurethane tyres, max. load 150 kg. Supplied = assembled. Max. load = 150 kg. Footplate width = 310 mm. Footplate depth = 240 mm. Wheel type = polyurethane. Wheel diameter = 250 mm. Wheel bearing = roller bearing. Material = stainless steel. Overall height = 1170 mm. Overall width = 470 mm. Overall depth = 500 mm. Weight = 8.4 kg. Rust free and hygienic. Practical protective panels. Puncture-proof tyres. The durably welded stainless steel construction, polished finish, is ideal for daily use, even when things are wet. The smooth running and puncture proof polyurethane tyres and stainless steel roller bearings make heavy loads easy to move. Ideal for easy and safe transport of crates, bins and cartons as well as parcels, removal crates, washing machines and refrigerators.

See full description
Specifications for Stainless Steel Sack Truck, With Polyurethane Tyres, Max. Load 150 Kg
  • Material
    Stainless Steel
  • Supplied
    Assembled
  • Load Capacity
    150kg
  • Wheel Bearing
    Roller Bearing
  • Wheel Diameter
    250mm
  • Wheel Type
    Polyurethane
  • Footplate Depth
    240mm
  • Footplate Width
    310mm
  • Weight
    8.4kg
  • Overall Height
    1170mm
  • Overall Depth
    500mm
  • Overall Width
    470mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome