Stairclimbing Sack Truck with Stair Glides

Stairclimbing Sack Truck with Stair Glides

Order Code: ZT3407542S

£299.99 Inc VAT (20%)


Description

Capacity - as a sacktruck 150kg, on stairs 60kg.Fully welded tubular steel construction.Fitted with knuckles protection handgrips.Friction skids ease movement up and down steps or kerbs.Toe plate W x D 300 x 245mm.Overall H x W x D - 1180 x 480 x 600mm.Mounted on 150mm dia. rubber tyred wheels on a 3-star system.Weight 11kg.

Specifications for Stairclimbing Sack Truck with Stair Glides
  • Weight
    11kg
  • Wheel Diameter
    150mm
  • Product Type
    Sack Trucks
  • Wheel Type
    Rubber Tyred
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome