Standard Duty Sack Truck Blue (RAL5019) H1000 X W425 x D420mm

Order Code: ZT1738107S

£159.99 Inc VAT (20%)


Description

Standard Duty Sack Truck, Capacity 150Kg (UDL), Overall Size H1000xW425xD420mm, Solid Toe plate W305xD240mm, Solid rubber cushion wheels Ø200mm. Steel framework. Epoxy powder coated finish in blue.

Specifications for Standard Duty Sack Truck Blue (RAL5019) H1000 X W425 x D420mm
  • Capacity
    150kg
  • Wheel Diameter
    200mm
  • Finish
    Epoxy powder coated
  • Colour
    Blue (RAL5019)
  • Width
    425mm
  • Product Type
    Sack Truck
  • Height
    1000mm
  • Depth
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome