Standard Heavy Duty Sack BARROW-BLUE-H1180 X W590 X D555mm

Order Code: ZT1738162S

£159.99 Inc VAT (20%)


Description

Heavy Duty Sack Truck with Pneumatic wheels, Capacity 300Kg (UDL), Overall Size H1180xW590xD555mm, Open Toe plate W380xD305mm, Pneumatic tyred wheels Ø260mm. Heavy duty steel framework. Fitted hand grips with knuckle guards. Epoxy powder coated finish in blue.

Specifications for Standard Heavy Duty Sack BARROW-BLUE-H1180 X W590 X D555mm
  • Material
    Steel
  • Finish
    Epoxy Powder Coated
  • Load Capacity
    300kg
  • Colour
    Blue
  • Type
    Heavy Duty Sack Barrow
  • Wheel Type
    Pneumatic
  • Product Type
    Sack Truck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome