Standard Pallet Truck, Polyurethane Fork Rollers, Tandem

Standard Pallet Truck, Polyurethane Fork Rollers, Tandem

Order Code: ZT3148167SCopy

£799.99 Inc VAT (20%)


Description

Standard pallet truck, polyurethane fork rollers, tandem, 1+ items. Supplied = assembled. Max. load = 2500 kg. Load centre = 580 mm. Lifting range = 85 - 195 mm. Length = 1530 mm. Width = 550 mm. Height = 1220 mm. Fork length = 1150 mm. Fork width = 160 mm. Distance across forks = 550 mm. Steering radius = 205 °. Steering wheel material = polyurethane. Fork roller material = polyurethane. Steering wheel diameter = 180 mm. Fork roller version = tandem. Fork roller diameter = 80 mm. Fork roller width = 70 mm. Material = steel. Product type = pallet trucks. Colour = pure orange RAL 2004. Finish = powder coated. Drawbar height = 1220 mm. Fittings = entry rollers. Polyurethane steering wheels. Entry rollers for entering pallets from the side. Application guide Tandem fork rollers for uneven floors. Application guide Single fork rollers for quiet running and offer increased manoeuvrability. Tandem fork rollers for uneven flooring.

See full description