Steel Folding Sack Barrow H1155 x W565 x D640mm, CAP.90kg

Order Code: ZT1738120S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Folding Foot Sack Truck, Capacity 90Kg (UDL), Overall Size H1155xW565xD640mm, Large Foldable Open Toe plate W370xD395mm, Rubber cushion wheels Ø200mm. Tubular steel frame. Epoxy powder coated finish in red.

Specifications for Steel Folding Sack Barrow H1155 x W565 x D640mm, CAP.90kg
  • Colour
    Red
  • Frame Material
    Tubular Steel
  • Product Type
    Folding Sack Barrow
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome